Beli chainsaw 16 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PRO-QUIP ChainsawDeskripsi:QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
- OASE Pond Vacuum & Net (Pembersih Kolam)Deskripsi:Pond vacuums remove algae, sludge, and other debris from water.atribut:
- UNSPSC: 49241705
- Compatible with Media Type: Debris; Pool Water; Sludge
- Cord Length (ft): 13.8
- Discharge Hose Diameter (inch): 2-1/4
- Discharge Hose Length (ft): 8
- Features: Quick Release Clamps Allow for Easy Removal of the Motor; Sturdy Built-in Wheels and an Adjustable Handle
- Frequency (Hz): 60
- Housing Material: ABS
- Includes: (1) Clear Extension Tube; (3) Black Extension Tube; (4) Nozzle Heads
- Includes Drain: Yes
- Manufacturer Part Number: 50409
- Maximum Flow Rate (GPH): 1300
- Maximum Suction Depth (ft): 7.9
- Nameplate Voltage (V): 120 AC
- Number Of Chambers: 2
- Overall Depth (ft): 7
- Overall Height (inch): 27
- Standards: ETL Listed
- Suction Hose Diameter (inch): 1-1/2
- Suction Hose Length (ft): 16
- Tank Capacity (gal): 5.5
- Husqvarna Sparepart ChainsawDeskripsi:125Easy to start, easy to use yet surprisingly powerful basic chainsaw with 16” bar, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.IncludedNose type Sprocket noseSpikes EnclosedChain type H37Bar length (inch) 18 in
- Diversey Suma Break Up DegreaserDeskripsi:SUMA BREAK-UP HD D3.5 aSuma BreakUp HD D3.5 is a high performance, cleaner/degreaser for food contact surfaces.atribut:
- Volume (ml): 5000
- Packaging: Gallon
- Product Form: Liquid
- FUJIYAMA Gasoline ChainsawDeskripsi:Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.atribut:
- Size (inch): 22
- Engine Type: Air Cooling
- Maximum Power Output (kW): 2.4
- Chain Oil Tank Capacity (ml): 260
- Displacement (cc): 58
- Fuel & Oil Mix Rate: 25:1
- Fuel Tank Capacity (ml): 550
- Maximum Engine Speed (rpm): 3000-8000
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Makita Chainsawatribut:
- Cable Length (m): 2
- Chain Speed (m/s): 7
- Chain Type: 90PX
- Current (A): 8.1
- Guide Bar Length (mm): 300
- Overall Length (mm): 568
- Power Consumption (W): 770
- Power Input (V): 100
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Deskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- Melzer Gergaji Mesinatribut:
- Engine Type: Air-cooled, two stroke, single cylinder gasoline
- Oil Mixing Ratio: 25:1
- Idling Speed (rpm): 3000-3200
- Fuel Tank Capacity (ml): 550
- Engine Oil Tank Capacity (ml): 260
- Husqvarna Engine Chain SawDeskripsi:-Starter rope can be pulled easily with light force and starts.-The tension of the chain can be adjusted easily without using any special tool. -Cross cutting-Cutting Wood -Bar-Saw chain-Protector-Plug Wrench-Filesatribut:
- Guide Bar Length (mm): 350
- Color: Orange
- Fuel Used: Mixed gasoline (FD class) 50:1
- Diversey Suma Surface DisinfectantDeskripsi:Suma J-512 D4 is a no rinse sanitizer for food contact surfaces. Designed for use in dairies,restaurants, bars, and institutions where sanitization is of prime importance.atribut:
- Volume (ml): 5000
- Packaging: Gallon
- FIRMAN Gergaji Mesin BensinDeskripsi:FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.atribut:
- Fuel Tank Capacity (ml): 550
- Chain Oil Capacity (ml): 260
- Cylinder Capacity (cc): 51.6
- Maximum Electricity (kW): 2.1
- FIRMAN Electric Chainsaw (Gergaji Mesin)atribut:
- Fuel Mix: Tenaga Baterai
- Dimensions (cm): 51x30x32.5 (without a bar)
- Chain Oil Capacity (ml): 350
- Max. Electricity (VA): FEC 58/2.5, FEC 58/5, Lithium-Ion Battery
- Length of the bar (mm): 400
Daftar Harga chainsaw 16 inch Terbaru October 2026
| PRO-QUIP Chainsaw | Rp1.899.900 |
| OASE Pond Vacuum & Net (Pembersih Kolam) | Rp18.999.900 |
| Husqvarna Sparepart Chainsaw | Rp7.999.900 |
| Diversey Suma Break Up Degreaser | Rp709.900 |
| FUJIYAMA Gasoline Chainsaw | Rp1.699.900 |
| Stihl Chain Saw (Gergaji Mesin) | Rp3.399.900 |
| Makita Chainsaw | Rp3.099.900 |
| Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
| KRISBOW Mesin Gergaji Bensin | Rp2.799.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.499.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/pyP109570934-1.jpg)



/odP104885877-1.jpg)

/P102093412-4.jpg)

/P101578422-1.jpg)



/fcP109206552-1.jpg)





/imP104048670-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)